Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Pin Vices
Pin Vices (Set of 4)
By Kennedy
Order Code:
ZT1001824X
£27.99
Inc VAT (20%)
£35.99
22% off
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/pin-vices/pin-vices-set-of-4/p/ZT1001824X
Add to quotation
Schedule an order and save 5%
View all Pin Vices
Description
Capacity: 0.0 - 4.8mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pin Vices (Set of 4)
Maximum Capacity
4.8mm
Minimum Capacity
0mm
Material
Hardened Steel
Overall Length
80mm
95mm
100mm
75mm
Type
Pin Vice Set
Vice Type
Pin Vice
Overall Material
Steel
Jaw Opening
5mm
Jaw Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome