3, 4 & 6mm 3 in 1 Mini Pipe Bender

Order Code: ZT1010541X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

For bending 3, 4 and 6mm diameter copper and aluminium tubes up to 90°. With a graduated scale for partial bending. Ribbed die-cast aluminium construction for lightness and strength.
Length: 140mm.

Specifications for 3, 4 & 6mm 3 in 1 Mini Pipe Bender
  • Type
    Pipe Bender
  • Guide Material
    Aluminium
  • Special Features
    Graduated Scale
  • Compatible Pipe Material
    Copper
    Aluminium
  • Handle Material
    Aluminium
  • Tube Capacity
    3mm
    4mm
    6mm
  • Overall Length
    140mm
  • Former Material
    Aluminium
  • Bending Method
    Lever
  • Maximum Bend Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome