4.75-10mm Automotive Pipe Bender

Order Code: ZT1010548X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

High tensile steel with riveted carbon steel. PVC grips. Carbon steel guides. Quick change aluminium formers. Bends copper and steel pipes. For pipe sizes 4.75, 6, 8 and 10mm.

Specifications for 4.75-10mm Automotive Pipe Bender
  • Guide Material
    Steel
  • Handle Material
    PVC grip
  • Compatible Pipe Material
    Steel
    Copper
  • Former Material
    Aluminium
  • Tube Capacity
    10mm
    4.75mm
    6mm
    8mm
  • Type
    Pipe Bender

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome