T591057 GLM Hand Pipe Bender 15mm 22mm

Order Code: ZT1010558X

£92.99 Inc VAT (20%)
£99.997% off

Order by 3pm, get it Tomorrow

Description

GLM
For use when free hand bending, floor support bending or vice held bending. Fitted with aluminium formers, rollers, tube locator and tubular steel handles to make smooth perfect bends.

Specifications for T591057 GLM Hand Pipe Bender 15mm 22mm
  • Former Material
    Aluminium
  • Handle Material
    Steel
  • MFR Part No.
    T591057
  • Maximum Bend Angle
    90°
  • Overall Length
    785mm
  • Special Features
    Graduated Scale
  • Compatible Pipe Material
    Copper
    Stainless Steel
  • Type
    Pipe Bender
  • Bending Method
    Lever
  • Guide Material
    Aluminium
  • Tube Capacity
    15mm
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome