Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Podging Wrenches
Adjustable Podger Spanner, 380mm Length, 0-45mm
By Workshop
Order Code:
ZT1004774X
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 +
£33.83
6%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/podging-wrenches/adjustable-podger-spanner-380mm-length-0-45mm/p/ZT1004774X
Add to quotation
Schedule an order and save 5%
View all Podging Wrenches
Description
Overall Length: 15"/380mm
Capacity: 45mm.
Tags:
#BulkDiscount
Specifications
Specifications for Adjustable Podger Spanner, 380mm Length, 0-45mm
Spanner Size
0 - 45mm
Finish/Coating
Black Oxide
Head Type
Adjustable
Overall Length
380mm
Head Offset
No
Metric or Imperial
Metric
Insulated
No
Single or Double End
Single End
Type
Adjustable Podger Spanner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome