0
1
2
3

Centre Punch Set, Pack of 4

Order Code: ZT1001665X

£21.99 Inc VAT (20%)


Description

With a 90° angle used to indent, mark and scribe. Square head to provide a larger stricking area. 100mm (4") Overall Length. Contents: 1 each 3.2, 4, 4.8 and 6.35mm.

Specifications for Centre Punch Set, Pack of 4
  • Tip Material
    Carbon Steel
  • Set Contents
    351D - 6.35mm (1⁄4") x 100mm (4")
    351A - 3.2mm (1⁄8") x 100mm (4")
    351C - 4.8mm (3⁄16") x 100mm (4")
    351B - 4mm (5⁄32") x 100mm (4")
  • Handle Material
    Carbon Steel
  • MFR Part No.
    351W
  • Number of Pieces
    4
  • Type
    Punch Set
  • Overall Length
    100mm
  • Point Diameter
    6.35mm
    3.2mm
    4.8mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome