0
1
2

450mm/18" Dual Action Quick Clamp

Order Code: ZT1011025X

£6.99 Inc VAT (20%)
£8.3916.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

Available in four capacities:
150mm/6" Order Code: KEN-539-3060K
300mm/12" Order Code: KEN-539-3120K
450mm/18" Order Code: KEN-539-3180K
600mm/24" Order Code: KEN-539-3240K

See full description
Specifications for 450mm/18" Dual Action Quick Clamp
  • Spreader Range
    180 to 650mm
  • Type
    Quick Clamp
  • Handle Material
    Resin
  • Bar Material
    Steel
  • Handle Type
    Pistol Grip
  • Jaw Material
    Nylon
  • Jaw Pad Material
    Plastic
  • Opening Capacity
    450mm
  • Minimum Spreader Size
    180mm
  • Jaw Pad Movement
    Reversible
  • Throat Depth
    95mm
  • Clamping Force
    90kg
  • Overall Length
    695mm
  • Maximum Spreader Size
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome