0
1

600mm/24" Dual Action Quick Clamp

Order Code: ZT1011026X

£8.49 Inc VAT (20%)

Currently unavailable

Description

Available in four capacities:
150mm/6" Order Code: KEN-539-3060K
300mm/12" Order Code: KEN-539-3120K
450mm/18" Order Code: KEN-539-3180K
600mm/24" Order Code: KEN-539-3240K

See full description
Specifications for 600mm/24" Dual Action Quick Clamp
  • Type
    Quick Clamp
  • Spreader Range
    180 to 800mm
  • Handle Type
    Pistol Grip
  • Maximum Spreader Size
    800mm
  • Jaw Material
    Nylon
  • Throat Depth
    95mm
  • Handle Material
    Resin
  • Bar Material
    Steel
  • Jaw Pad Movement
    Reversible
  • Opening Capacity
    600mm
  • Clamping Force
    90kg
  • Overall Length
    855mm
  • Jaw Pad Material
    Plastic
  • Minimum Spreader Size
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome