Mini Quick Grip Clamps 12"/300mm, Pack of 2
0
1
2
3
4
5

Mini Quick Grip Clamps 12"/300mm, Pack of 2

Order Code: ZT1257123X

£11.99 Inc VAT (20%)


Description

Available as a twin pack, these Quick-Grip bar clamps are ideal for lighter, smaller applications such as DIY projects and modelling. They have a revolutionary design and are fast and easy-to-operate. The high-tech resin body is sturdy and temperature resistant, and the 63kg clamping hold load makes for a perfect lightweight 3rd hand. The clamps have non-marking, stay-on pads that protect the work surface. Ideal for smaller jobs and applications in tight working areas.

Features and Benefits
• One-handed quick release trigger for easy and fast operation
• High-tech resin which is lightweight, sturdy and temperature resistant
• Fitted with non-marking, stay on pads that protect the surface
• Evenly distributes up to 63kg (140 lbs) of sustained clamping force
• Ideal for light-duty applications like woodworking and a variety of smaller projects
• Non-marking full-face pads protect the workpiece

Typical Applications
• Modelling
• Crafting
• Woodworking

See full description
Specifications for Mini Quick Grip Clamps 12"/300mm, Pack of 2
  • Type
    Quick Clamp
  • Clamping Force
    63kg
  • MFR Part No.
    T54122EL7
  • Overall Length
    300mm
  • Throat Depth
    62mm
  • Opening Capacity
    300mm
  • Handle Type
    Pistol Grip
  • Clamp Features
    Quick-Release Trigger
    Quick-Change Clamp to Spreader