Comfort-grip Auto-retractable Safety Knife
0
1
2
3
4

Comfort-grip Auto-retractable Safety Knife

Order Code: ZT1002716X

£4.49 Inc VAT (20%)
£4.9910% off
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%

Currently unavailable

Description

Designed for comfort and ease of use, this knife has auto retractable blade and bi- material comfort grip. It also features quick blade release and easy release blade storage. Comes complete with 4 blades.

Specifications for Comfort-grip Auto-retractable Safety Knife
  • Hand Preference
    Neutral
  • Handle Material
    Bi-Material
  • Type
    Safety Knife
  • Overall Length
    173mm
  • Blade Shape
    Straight
  • Blade Operation
    Self-retracting
  • Compatible Materials
    Paper
    Plastic
    Shrink Wrap/Stretch Film
    Cardboard
    Adhesive Tape
    Rubber
  • Handle Colour
    Black
  • Blade Material
    Steel
  • MFR Part No.
    SX660
  • Insulated
    No