0
1
2

Multi-Purpose Carton Opener

Order Code: ZT1002720X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%

Currently unavailable

Description

For cutting through loading straps, extracting staples and slitting tape without damaging the contents. In-handle blade storage. Spring loaded blade guard, retractable slitting blade, complete with spare blade.
Overall length: 190mm

Specifications for Multi-Purpose Carton Opener
  • Blade Shape
    Straight
  • Hand Preference
    Neutral
  • Overall Length
    190mm
  • Handle Colour
    Blue
  • Knife Features
    Twin Heads
  • Blade Operation
    Fixed
  • Blade Material
    Steel
  • Type
    Safety Knife
  • Compatible Materials
    Shrink Wrap/Stretch Film
    Cardboard
    Adhesive Tape
    Rubber
    Paper
    Plastic
  • Handle Material
    High Impact Plastic
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome