Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Mailroom
Safety & Packaging Knives
PROFI25 No. 120001 Spring Loaded Blade Knife
By Martor
Order Code:
ZT1002709X
£14.29
each
Inc VAT (20%)
£142.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
142.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/safety-and-packaging-knives/profi25-no-120001-spring-loaded-blade-knife/p/ZT1002709X
Add to quotation
View all Safety & Packaging Knives
Description
Profi25 - 120001
Spring-loaded blade knife.
Specifications
Technical Information
Specifications for PROFI25 No. 120001 Spring Loaded Blade Knife
Compatible Materials
Bagged goods
Layers of foil or paper
Cardboard
Tape
Strapping/Poly Banding
Wrapping, stretch, and shrink foil
MFR Part No.
120001.02
Blade Material
Steel
Hand Preference
Right/Left Hand
Blade Operation
Retractable
Type
Safety Knife
Overall Length
143mm
Knife Features
Auto-lock
Handle Colour
Black
Blade Shape
Straight
Handle Material
High Impact Plastic
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome