0
1
2

22" x 8PT Hardpoint Handsaw

Order Code: ZT1008935X

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Hardened and tempered blade. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard and laminates. Specially hardened teeth to stay sharp longer. Tough handle with fingerline for comfort and accuracy. 8TPI.

Specifications for 22" x 8PT Hardpoint Handsaw
  • Blade Length
    560mm
  • Cutting Style
    Rip
  • Compatible Materials
    Melamine
    Hardwood
    Timber
    Plasterboard
  • Teeth per Inch
    8TPI
  • Type
    Hand Saw
  • MFR Part No.
    JGS201005
  • Handle Material
    Bi-material
  • Blade Material
    Steel
  • Blade Coating/Finish
    Uncoated
  • Insulated
    No
  • Saw Tooth Size
    8TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome