Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
8" Plastic Handle Heavy Duty Scissors
By Kennedy
Order Code:
ZT1002928X
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
3.09
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/8-inch-plastic-handle-heavy-duty-scissors/p/ZT1002928X
Add to quotation
View all Scissors
Description
Kennedy heavy-duty general purpose scissors with large red loop handles.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8" Plastic Handle Heavy Duty Scissors
Handle Shape
Offset/Asymmetrical
Overall Length
205mm
Hand Preference
Right
End Shape
Pointed
Handle Colour
Red
Handle Material
Plastic
Blade Material
Stainless Steel
Compatible Materials
Food
Textile
Garden Plant
Paper/Card
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome