Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
Set - 4" 3-SQ, 4" Half Round & 8 " Flat Scraper
By Kennedy
Order Code:
ZT1001771X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/set-4-inch-3-sq-4-inch-half-round-and-8-inch-flat-scraper/p/ZT1001771X
Add to quotation
View all Hooks and Picks
Description
1 each 100mm three square, half round and 205mm flat.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Set - 4" 3-SQ, 4" Half Round & 8 " Flat Scraper
Includes
Three Square Scraper
Half Round Scraper
Flat Scraper
Overall Length
205mm
100mm
Type
Scraper Set
Handle Shape
Contoured
Shape
Flat
Three Square
Half Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome