Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bit Sets
10-Piece TORX Tamper-proof Bit Set
By Kennedy
1 Review
Order Code:
ZT1012835X
£6.39
Inc VAT (20%)
£6.99
8.5% off
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
6.39
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-sets/10-piece-torx-tamper-proof-bit-set/p/ZT1012835X
Add to quotation
View all Screwdriver Bit Sets
Description
Contents: T8, T9, T10, T15, T20, T25, T27, T30 & T40.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 10-Piece TORX Tamper-proof Bit Set
Bit Type
Tamperproof Torx
Shank Shape
Hex
Number of Pieces
10
Bit Material
Chrome Molybdenum Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome