0
1
2

Master Screwdriver Bit Set 1/4"X25mm 100 Piece

Order Code: ZT1012712X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%

Currently unavailable

Description

1/4” hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.

Crosspoint: No.0, No.1, No.2R, No.2, No.3, No.4.
Pozidrive®: No.0, No.1, No.2, No.3, No.4.
Square: 0, 1, 2, 3, 4.
Torx®: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50.
Clutch: 5/32, 3/16, 1/4.
Hex: 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10.
Slotted: 3, 3.5, 4.5 5, 5.5, 6.5.
Crosspoint ACR II: No.1, No.2R, No.2, No.3.
Pozidriv® ACR: No.1, No.2, No.3.
Spline: 4, 5, 6, 8.

Torq®Set: 4, 5, 8, 10, 1/4”.
Spanner: 4, 6, 8, 10, 12.
Torx® Tamper Resistant: T6, T7, T8, T9, T10,
T15, T20, T25, T27, T30, T40.
Hex Tamper Resistant: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 7, 8.
Tri-Wing: No.1, No.2, No.3, No.4, No.5.
1/4” square drive x 1/4” hex magnetic bit holder - 25mm.
1/4” hex x 1/4” hex magnetic bit holder - 60mm.
1/4” hex x 1/4” square drive socket adaptor - 25mm.
1/4” hex x 1/4” square drive socket adaptor - 50mm.
“Y” Adaptor for cup hook or screw eye.

Dimensions (H x W x D): 123 x 177 x 35mm.

See full description
Specifications for Master Screwdriver Bit Set 1/4"X25mm 100 Piece
  • Includes
    1/4in
    3/16in
    1/4"
    1
    2.5
    3.5
    Hex: 1.5
    PZ2
    Torx®Tamper Resistant: T6
    No.4
    Clutch: 5/32in
    No.1
    Spline: 4
    No2R
    Crosspoint ACR II: No.1
    4.5
    T45
    Crosspoint: No.0
    Slotted: 3
    T27
    T50
    Pozidrive®ACR: No.1
    6.5
    PZ1
    Spanner: 4
    PZ3:PZ4
    Torq®Set: 6
    T25:T27
    T25
    Square: 0
    7
    Pozidrive® PZ0
    Torx®: T6
    5.5
  • Number of Pieces
    100
  • Bit Material
    Chrome Molybdenum
  • Shank Shape
    Hex
  • Bit Type
    Torq Set
    Tamperproof Torx
    Spanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome