1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Nut Setters and Bit Holders

Quick Change Bit Holder


Select
Select
See all variants from
£8.99Inc VAT (20%)

See all variants from £8.99

Description

LOCK-N-LOAD™ system for one-handed quick release
The jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
carbon Steel sleeve and body for durability and life

Feature Attributes

Shank Shape:
Hex
Bit Type Included:
Hex
Bit Material:
Carbon Steel
Number of Bits Included:
1
Screwdriver Type:
Bit Holder
Product Type:
Quick Release Bit Holder
More attributes