0
1
2
3
4

5 in 1 Secateur Multi Tool

Order Code: ZT1010405X

£5.39 Inc VAT (20%)
£6.3915.5% off
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%

Currently unavailable

Description

The 5-in-1 Secateur is a versatile tool ideal for all levels of gardener. The main functions include - root remover, mini saw, secateurs, weeding tool and pruning knife. As well as the five main applications the tool comes equipped with a bi-material grip and stainless steel blades to help prevent rust. With the use of the blade lock, the secateurs can be folded safely into a compact size fitting the pocket pouch included.
Size (H x W x D): 150 x 80 x 18mm.

See full description
Specifications for 5 in 1 Secateur Multi Tool
  • Handle Material
    Bi-material
  • Type
    Secateur Multi-tool
  • Includes
    Secateurs
    Pruning Knife
    Mini Saw
    Blade Lock
    Pocket Pouch
    Weeding Tool
    Root Remover
  • Blade Material
    Stainless Steel
  • Hand Preference
    Right
  • Cutting Action
    Bypass
  • Protection Features
    Rust-resistant
  • Overall Length
    150mm
  • Maximum Cutting Width/Diameter
    15mm
  • Number of Pieces
    5
  • Blade Finish/Coating
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome