0
1
2
3
4
5
6
7

Computer Technicians Toolkit 49 Piece

Order Code: ZT1003954X

£209.99 Inc VAT (20%)

Currently unavailable

Description

The kit is supplied in a Kennedy professional tool and
lap top bag.

Contents:
Hexagon wrench set 1.5 to 6mm.
Precision nut driver set 3.0, 3.5, 4.0, 4.5 and 5.0mm.
Flat blade precision tweezers 170mm.
Sharp nose precision tweezers 115mm.
3 in 1 multimeter.
Micro diagonal nipper 110mm.
Automatic wire stripper 0.2 to 6mm capacity.
Insulated VDE Screwdriver Set: Parallel: 2.5x85mm, 4.0x100mm, 5.5x125mm, 6.5x150mm. Crosspoint: No.0x75mm, No.1x100mm, No. 2x200mm.
Crimping tool, capacity 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.
Cable ties, black, 2.5 x 160mm packet of 100.
Precision screwdriver set (in zip case): parallel 1.4 x 40mm, 2.0mm x 40mm, 2.4mm x 75mm 3.0mm x 75mm and 4.0mm x 100mm blade length; crosspoint PH0-3 x 40mm, PH0-2 x 75mm, PH-0 x 75mm and PH1 x 100mm blade length.
ESD long nose pliers 130mm.
ESD bent nose pliers 140mm.
ESD flat nose pliers 130mm.
Edison aluminium torch.
Black PVC insulation tape 19mm x 33m.
Air duster 400ml.
Absorbent wipes (pack of 50).
Screen wipes (pack of 50).
1x pair Polyco pure dex antistatic gloves.
Non-contact AC voltage detector.
Retractable blade knife.
Brushes: No.6 and No.10 flat fitch.

Set contents may vary slightly subject to product development and availability.

See full description
Specifications for Computer Technicians Toolkit 49 Piece
  • Type
    Computer Technician Service Tool Kit
  • Number of Pieces
    49
  • Includes
    1x pair Polyco® pure dex antistatic gloves.
    Automatic wire stripper 0.2 to 6mm capacity.
    Sharp nose precision tweezers 115mm.
    Screen wipes (pack of 50).
    Air duster 400ml.
    Precision nut driver set 3.0, 3.5, 4.0, 4.5 and 5.0mm.
    crosspoint PHO-3, PHO-2 and PH0.
    Retractable blade knife.
    Crimping tool, capacity 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.
    Pro-Torq™ screwdrivers: crosspoint No.0, No.1 stubby, No.2. slotted
    ESD flat nose pliers 130mm.
    Absorbent wipes (pack of 50).
    Precision screwdriver set (in zip case): parallel 1.4 x 40mm, 2.0mm x 40mm, 2.4mm x 75mm 3.0mm x 75mm and 4.0mm x 100mm blade length
    ESD long nose pliers 130mm. • ESD bent nose pliers 140mm.
    3 in 1 multimeter. • Micro diagonal nipper 110mm.
    Edison™ aluminium torch.
    on-contact AC voltage detector.
    crosspoint PH0-3 x 40mm, PH0-2 x 75mm, PH-0 x 75mm and PH1 x 100mm blade length.
    Flat blade precision tweezers 170mm.
    Black PVC insulation tape 19mm x 33m
    Cable ties, black, 2.5 x 160mm packet of 100.
    ushes: No.6 and No.10 flat fitch.
    parallel 3 x 100mm, 5 x 75mm, 5 x 100mm, 5 x 150mm
  • Insulated
    No
  • Kit Type
    Computer Technician Tool Kit
  • Product Type
    Computer Technicans Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome