0
1
2
3

E030707 1/4" Drive Socket Set, 73 Pieces

Order Code: ZT1005877X

Torx
1/4in
(missing)
£99.99 Inc VAT (20%)


Description

This 73-piece 1/4in. square drive socket and accessory set offers a versatile and convenient solution for having the right tool at hand for any application. Equipped with an advanced 72-teeth ratchet system, it requires only 5 degrees of arc swing for each turn, enabling precise and efficient work in tight spaces. The ratchet handle features a convenient direction switch for reversible ratcheting and a locking button for secure socket placement with simple push-to-release functionality. Perfect for high-power applications, the ergonomic screwdriver handle offers both fine control and comfort, with a smaller diameter finger section for delicate adjustments. Designed specifically for hand drive use, these components are crafted to deliver reliability and ease of use.

Features and Benefits
• Polished chrome vanadium alloy steel construction makes for superior strength and durability
• Expert Brand, part number and size is stamped or etched onto the tools for easy identification
• Burnished finish for increased grip and superior fit to screw heads
• Ergonomic handles ideal for professional all day use and dimpled for extra grip
• Supplied in a robust carry case for ease of transportation, organisation and storage of your tools and components

Contents
• 1/4" Hex sockets: 4, 45, 5, 55, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
• 1/4" Deep hex sockets: 5, 55, 6, 7, 8, 10, 11, 12, 13 mm
• 1/4" 12, point sockets: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32"
• 1/4" Slotted head screwdriver bit sockets: 4, 55, 7 mm
• 1/4" Pozidriv® screwdriver bit sockets: PZ1, PZ2, PZ3
• 1/4" Phillips® screwdriver bit sockets: PH1, PH2, PH3
• 1/4" Torx® screwdriver bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T30, T40
• 1/4" Torx® sockets: E4, E5, E6, E7, E8, E10
• 1/4" Hex screwdriver bit sockets: 2, 25, 3, 4, 5, 6, 7, 8 mm
• 1/4" Locking meter ratchet
• 1/4" Extensions 55, 100, 150 mm
• 1 Bimaterial screwdriver handle
• 1/4" Universal joint
• 1/4" Sliding T, handle
• 1/4" Bit adaptor
• Socket Set Case

Typical Applications
• Engineering
• DIY
• Automotive

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome