7-Piece Hex Driver Impact Socket Set 3/8" Square Drive

Order Code: ZT1006926X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Currently unavailable

Description

7 Piece Set
Hexagon sizes: 4, 5, 6, 7, 8, 10 and 12mm.
Conforms to DIN 3129.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

See full description
Specifications for 7-Piece Hex Driver Impact Socket Set 3/8" Square Drive
  • Drive Size
    3/8in
  • Size System
    Metric
  • Material
    Chrome Molybdenum Steel
  • Finish/Coating
    Black Oxide
  • Number of Pieces
    7
  • MFR Part No.
    PSH7M
  • Overall Length
    50mm
  • Socket Size Range
    4 - 12mm
  • Bit Type
    Hex
  • Drive Type
    Square
  • Set Type
    Impact Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome