Aviation Snips Set 3 Piece

Order Code: ZT1007410X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Currently unavailable

Description

1x pair 10" right hand aviation snips 591-217.
1x pair 10" left hand aviation snips 591-216.
1x pair 10" straight aviation snips 591-218.

Specifications for Aviation Snips Set 3 Piece
  • Overall Length
    250mm
  • Number of Pieces
    3
  • Handle Material
    Bi Material
  • Maximum Cutting Thickness
    1.22mm
  • Type of Cut
    Right
    Left
    Straight
  • Includes
    (3) Snips
    Thumb Lock
    Anti-slip Guards
  • Compatible Materials
    Mild Steel
    Cold Rolled Steel
    Non-ferrous Materials
  • Blade Material
    Chrome Vanadium
  • Handle Shape
    Straight
    Offset
  • Type
    Tin Snips
  • Operation Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome