5321 No.2 Round Shovel MYD Handle

Order Code: ZT1010289X

£32.99 Inc VAT (20%)

Currently unavailable

Description

The pointed blade is designed for easy penetration when digging or shovelling gravel, sand, earth and other loose materials.

Type: all metal.
Handle type: MYD metal framed.
Shaft: steel.
Blade material: steel, epoxy coated.
Blade width: 255mm.
Blade height: 320mm.
Overall length: 1030mm.

See full description
Specifications for 5321 No.2 Round Shovel MYD Handle
  • MFR Part No.
    5321
  • Shaft Material
    Metal
  • Protection Features
    Corrosion-resistant
  • Compatible Materials
    Loose Materials
  • Blade Length
    315mm
  • Blade Width
    250mm
  • Handle Length
    711mm
  • Overall Length
    1030mm
  • Blade Finish/Coating
    Epoxy
  • Handle Type
    MYD Metal Framed
  • Socket Type
    Solid
  • Type
    Shovel
  • Blade Material
    Forged Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome