Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
Black finish, heat treated blades and hardwood shafts. Bend-resistant. Polypropylene 'YD' handles.
Type: Open socket.
Handle type: YD polypropylene.
Shaft: Hardwood.
Blade material: Carbon steel, powder coated, varnished.
Blade width: 215mm.
Blade height: 300mm.
Overall length: 1020mm.