Metric Ring Slogging Spanners, Chrome Satin Hardened Steel


Select
£5.39 Inc VAT (20%)


See all variants from £5.39

Description

Manufactured from forged and hardened steel, these ring slogging spanners also possess machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners, the product is available in a variety of metric sizes to ensure you find the correct size for your needs.

Features and Benefits
• Forged steel construction makes for a durable product
• Flat striking faces enable the product to be struck with a hammer if needed
• Corrosion-resistant finish bolsters product longevity
• Available in an array of sizes to suit varying specifications

Typical Applications
• Automotive
• Construction
• Plumbing

Standards
• Conforms to DIN 7444

See full description

Feature Attributes

Material:
Hardened Steel
Number of Points:
12
Type:
Ring Slogging Spanner
Finish/Coating:
Chrome Satin
Standards Met:
DIN 7444
Metric or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome