Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Long Flat Nose Pliers, 162mm/6.3/8"
By Kennedy
View all 1 reviews
Order Code:
ZT1011793X
Jaw Opening
*
60mm
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/long-flat-nose-pliers-162mm-6-3-8th-inch/p/ZT1011793X
Add to quotation
Schedule an order and save 5%
View all Needle Nose Pliers
Description
N.B. 162mm has serrated jaws.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome