Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Snow Removal Tools
180 x 50 x 1050mm Ice Breaker
By Rutland
1 Review
Order Code:
ZT1011215X
£6.19
Inc VAT (20%)
£6.99
11% off
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
6.19
https://www.zoro.co.uk/shop/safety/snow-removal-tools/180-x-50-x-1050mm-ice-breaker/p/ZT1011215X
Add to quotation
View all Snow Removal Tools
Description
Blade dimensions: 50x180mm.
Overall Length: 1050mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 180 x 50 x 1050mm Ice Breaker
Handle Type
D-Grip
Blade Width
180mm
Overall Length
1050mm
Blade Length
1000mm
Blade Material
Steel
Shaft Material
Wood
Handle Length
925mm
Blade Finish/Coating
Epoxy
Type
Snow Shovel
Protection Features
Impact-resistant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome