Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Snow Removal Tools
465 x 370 x 1300mm Snow Shovel Aluminium Handle
By Rutland
12 Reviews
Order Code:
ZT1011216X
Blade Material
*
Impact Resistant ABS Plastic
Blade Length
*
370mm
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/snow-removal-tools/465-x-370-x-1300mm-snow-shovel-aluminium-handle/p/ZT1011216X
Add to quotation
Schedule an order and save 5%
View all Snow Removal Tools
Description
Shovel pan dimensions: 465x370mm.
Overall Length: 1300mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome