Solid Socket Steel YD Square Mouth Shovel No.2

Order Code: ZT1010326X

Steel
1000mm
300mm
£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

General purpose contractors shovel for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating.
S14322
Type: solid socket. Handle Type: MYD metal framed.
Shaft: metal. Blade material: carbon-manganese steel. Blade size: (W)240mm x (H)300mm.
Overall length: 1000mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome