Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Imperial Ring Spanner Set, 1/4 - 7/8in., Set of 5
By Kennedy
2 Review
Order Code:
ZT1005540X
Size Range
*
1/4 - 7/8in.
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/imperial-ring-spanner-set-quarter-7-8in-set-of-5/p/ZT1005540X
Add to quotation
Schedule an order and save 5%
View all Spanner Sets
Description
Contents: 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16"\t& 3/4" x 7/8".
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome