Metric Open Ended Spanner Set, 3.2 - 8mm, Set of 6

Order Code: ZT1005516X

£5.99each Inc VAT (20%)
£599.00 minimum order value

Minimum order quantity: 100.
Currently unavailable

Description

Metric: Conform to BS 192 : 1982 & DIN 3110.
BA: Conform to BS 1842 : 1952.

Set
6 Piece BA: 0 x 2, 1 x 3, 4 x 6, 5 x 7, 8 x 10, 9 x 11BA.
6 Piece Metric: 3.2 x 4, 4 x 5, 5 x 5.5, 5.5 x 6, 6 x 7, 7 x 8mm

See full description
Specifications for Metric Open Ended Spanner Set, 3.2 - 8mm, Set of 6
  • Finish/Coating
    Satin
  • Material
    Drop Forged Carbon Steel
  • Metric or Imperial
    Metric
  • Standards Met
    DIN 3110
    BS 192 :1982
  • Size Range
    3.2 - 8mm
  • Spanner Size
    4 x 5mm
    7 x 8mm
    5 x 5.5mm
    6 x 7mm
    3.2 x 4mm
    5.5 x 6mm
  • Type
    Open Ended Spanner Set
  • Number of Pieces
    6
  • Overall Length
    70mm
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome