Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Ratcheting Wrenches & Sets
Ratcheting Wrench Sets
Metric Ratchet Spanner Set, 6 - 22mm, Set of 7
By Kennedy-Pro
1 Review
Order Code:
ZT1005522X
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/ratcheting-wrench-sets/metric-ratchet-spanner-set-6-22mm-set-of-7/p/ZT1005522X
Add to quotation
Schedule an order and save 5%
View all Ratcheting Wrench Sets
Description
Contents:
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 17 x 19 and 21 x 22mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome