Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Metric Flare Nut Spanner Set, 8 - 17mm, Set of 5
By Kennedy-Pro
View all 1 reviews
Order Code:
ZT1005543X
Size Range
*
8 - 17mm
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/metric-flare-nut-spanner-set-8-17mm-set-of-5/p/ZT1005543X
Add to quotation
Schedule an order and save 5%
View all Spanner Sets
Description
Contents:
8 x 10, 9 x 11, 12 x 14, 13 x 15 and 16 x 17mm.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome