Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Imperial Combination Spanner Set, 1/4 - 1in., Set of 12
By Kennedy
Order Code:
ZT1005534X
Size Range
*
1/4 - 1in.
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/imperial-combination-spanner-set-quarter-1in-set-of-12/p/ZT1005534X
Add to quotation
Schedule an order and save 5%
View all Spanner Sets
Description
Contents:
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16" and 1".
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome