0
1
2

Metric Combination Spanner Set, 6 - 19mm, Set of 14

Order Code: ZT1415191X

6 - 19mm
£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Constructed from chrome vanadium steel, these satin finish spanner sets are an easy way to ensure you always have the correct size tool to hand. Available to purchase as a set of 14 or 25, each set is supplied in a flexible plastic wallet with a slot designed to fit each specific size. With 15° cranked heads.

Features and Benefits
• Manufactured from chrome vanadium steel making it a highly durable product
• Supplied in a flexible plastic wallet with separate slots for each piece to keep your tools organised
• Easy to transport as the plastic wallet can fold away

Contents
• 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm spanners

Typical Applications
• Ideal for use when loosening or fastening nuts in a variety of environments

Standards
• Conforms to DIN 3113

See full description