0
1
2
3

165mm/6.1/2" Light Duty Cable Cutters

Order Code: ZT1012166X

£7.29 Inc VAT (20%)
£7.998.5% off
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

For cutting copper cable, plastic pipe, wooden dowels, rope cord and similar materials up to 10mm diameter. Precision ground and hardened stainless steel blades - 50~54HRC. Lightweight polypropylene handles with spring loaded action, easy reach thumb catch convenient for right and left hand users.
Overall length: 165mm (6 1/2”).
Cutting capacity: 10mm (3/8”).

See full description
Specifications for 165mm/6.1/2" Light Duty Cable Cutters
  • Overall Length
    6-1/2mm
  • Cutting Capacity
    10mm
  • Type
    Cable Cutters
  • Maximum Cutting Capacity
    10mm
  • Finish/Coating
    Polished
  • Jaw Material
    Steel
  • Handle Material
    Polypropylene
  • Jaw Length
    10mm
  • ESD
    No
  • Weight
    143g
  • Miniature
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome