Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
B2979D 180mm Nut Pliers
By Bahco
Order Code:
ZT1012157X
Copy
£31.99
Inc VAT (20%)
£32.99
3% off
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/b2979d-180mm-nut-pliers/p/ZT1012157X
Add to quotation
Schedule an order and save 5%
View all Cutting Pliers
Description
For nuts and bolts of 3-13mm AF.
Specifications
Technical Information
Specifications for B2979D 180mm Nut Pliers
Overall Length
180mm
MFR Part No.
B2979D-180
Cutting Capacity
3 to 13mm
Type
Nippers
Jaw Material
Steel
Jaw Opening
180mm
Jaw Style
Smooth
Number of Pieces
1
Finish/Coating
Phosphate
Special Features
Anti-Corrosion
ESD
No
Non Sparking
No
Miniature
No
Handle Material
PVC
Jaw Length
17mm
Weight
200g