Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Wrench Accessories
Open Ended, Spigot End Spanner, 16mm Spigot, 22mm
By Kennedy
2 Reviews
Order Code:
ZT1005571X
Spanner Size
*
22mm
£19.99
Inc VAT (20%)
£22.99
13% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/wrench-accessories/open-ended-spigot-end-spanner-16mm-spigot-22mm/p/ZT1005571X
Add to quotation
Schedule an order and save 5%
View all Wrench Accessories
Description
Open End
16mm Bore - Metric
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome