Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Wrench Accessories
Open Ended, Spigot End Spanners, 22mm Spigot
By Kennedy
Reset
Clear All
Spanner Size
Select
See all variants from
£31.99
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£31.99
Description
Open End
22mm Bore - Metric
Feature Attributes
End Type:
Open Ended
Spigot Size:
22 mm
Type:
Open End Spigot Fitting
Single or Double End:
Single End
Insulated:
No
Metric or Imperial:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome