9"/225mm Hi-vis Magnetic Boat Level
0
1
2
3

9"/225mm Hi-vis Magnetic Boat Level

Order Code: ZT1008674XCopy

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 +£1.876%


Description

With magnetic base. Manufactured from impact resistant ABS plastic. Three vials horizontal, vertical and 45°.
Accuracy: 1.0mm/m.

Specifications for 9"/225mm Hi-vis Magnetic Boat Level
  • Body Material
    Plastic
  • Overall Width
    16mm
  • Level Type
    Torpedo Level
  • Vial Visibility
    Front Viewing
  • Number of Vials
    3
  • Level Features
    Impact Resistant
  • Base Type
    Magnetic
  • Vial Type
    45°
    Horizontal
    Vertical
  • Overall Length
    230mm
  • Vial Material
    Acrylic
  • Body Colour
    Yellow
  • Pack Type
    Single
  • Accuracy
    1mm/m