HVLP Pressure Pot System with Spray Gun & Hoses 1.7mm Set-up

Order Code: ZT1226482P

£119.99 Inc VAT (20%)


Description

Fully polished metal gun body resists corrosion and has low affinity for paint, making this unit ideal for water based paints and easy to clean. Adjustable paint flow, fan width and air regulator controls. High capacity pressure pot holds up to 2 litres of paint. This unit is perfectly suited to the commercial refinishing shop. Components of this set are also available individually. Alternative set-ups available separately.

See full description
Specifications for HVLP Pressure Pot System with Spray Gun & Hoses 1.7mm Set-up
  • MFR Part No.
    HVLP-79/P
  • Standard Set-Up
    1.7mm
  • Pot Capacity
    2L
  • Recommended Air Pressure
    43psi
  • Available Set-Ups
    1.2, 1.4, 1.5, 1.8, 2, 2.5mm
  • Air Consumption
    06-Octft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome