0
1
2

15LPAPS 15L Backpack Style Sprayer

Order Code: ZT1253435X

£39.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Suitable for operation by left or right handed personnel, this 15 litre pressure sprayer is ideal for use when spreading water based fluids in a controlled manner. With an ergonomically shaped sprayer bottle to increase comfort, a push lock and metal safety clips, there is an emphasis on quality, safety and comfort. Supplied with adjustable shoulder straps and three spare nozzles as standard. Spare O rings, seals and nozzles are available to purchase separately for this model.

Features and Benefits
• Has a 15 litre capacity to save you time refilling
• Adjustable nozzle allows you to control the intensity of the spray
• Possesses adjustable shoulder straps to allow you to comfortably carry even a fully loaded sprayer
• Has an easy pump action
• Comes with three extra nozzles as standard to keep your product working at an optimum level
• Full operating instructions are printed on the bottle to allow anyone to use the product correctly

Typical Applications
• Ideal for use when spraying water, insecticides, fertiliser or other water-based chemicals with pH values

See full description
Specifications for 15LPAPS 15L Backpack Style Sprayer
  • Overall Height
    520mm
  • Tank Material
    White Plastic
  • MFR Part No.
    15LPAPS
  • Colour
    White/Red/Blue
  • Capacity
    15L
  • Type
    Pressure Sprayer
  • Sprayer Features
    Adjustable Nozzle
  • Protection Features
    Constant Flow Slider
  • Package Quantity
    1
  • Material
    Plastic
  • Height
    520mm
  • Weight
    4.2kg
  • Spray Diameter
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome