0
1
2
3

5L Pressure Sprayer

Order Code: ZT1010427X

Pressure Sprayer
£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Specification:
Capacity: 5 Litres
Hose: 28mm
Spray lance: 610mm
Dimensions WxHxD: 180 x 428 x 180mm
Gross Weight: 1.11kg (empty)
Gross Weight: 5.8kg (full)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome