0
1

5LPAPSTWIN 5L Pump Action Pressure Sprayer Twin Pack

Order Code: ZT1253437X

£31.99 Inc VAT (20%)


Description

5 litre pressure sprayers are supplied in a colour coded twin pack to ensure weed and plant feed treatments are kept separate. Spare extendable wands, O rings and seals are available to fit this model.

Features and Benefits
• Carry strap, which is adjustable for easy maneuverability
• Easy pump action
• Adjustable nozzle for different types of spray
• Safety valve with press release and push lock to secure liquid when in transit
• Bottle printed with full operating instructions

Typical Applications
• Fill with water and water-based chemicals with pH values between 5 and 9

See full description
Specifications for 5LPAPSTWIN 5L Pump Action Pressure Sprayer Twin Pack
  • Protection Features
    Pressure Release Valve
  • Capacity
    5L
  • Type
    Pressure Sprayer
  • MFR Part No.
    5LPAPSTWIN
  • Colour
    White/Blue - White/Red
  • Sprayer Features
    Adjustable Nozzle
  • Overall Height
    430mm
  • Tank Material
    White Plastic
  • Package Quantity
    1
  • Material
    Plastic
  • Depth
    180
  • Weight
    0.4kg
  • Spray Diameter
    180mm
  • For Use With
    Water Based Fluids
  • Height
    420mm
  • Operating Pressure
    2.3-3bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome