0
1
2
3
4
5

Digital Angle Finder 200mm (8in) TREDAF8

Order Code: ZT1295261P

£55.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Trend DAF/8 Digital Angle Finder has a large LCD display with digital readout to allow easy reading of angles. It calculates angles from 0-220 and up to 360 when the locking knob is removed. Ideal for measuring internal and external angles quickly. The angle finder has a large aluminium stock for stability and accuracy and a robust yet lightweight aluminium construction butt. The 50mm wide blade with locking function has a dual metric/imperial scale and a 90 angle check on the end of the blade. The angle finder is easy to operate with 3 buttons - on/off, hold and zero/ABS. When used in ABS mode, the readout always reads correctly. In addition, it has a spirit level vial. Resolution 0.05/ 3 minutes. Measuring range 0.0-220.0 Accuracy 0.15.

See full description
Specifications for Digital Angle Finder 200mm (8in) TREDAF8
  • MFR Part No.
    DAF/8
  • Type
    Angle Rule
  • Size
    200mm
  • Square Type
    Angle Rule

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome