0
1
2

15/16" A/F Impact Socket 1/2" Square Drive

Order Code: ZT1006949X

£4.29each Inc VAT (20%)
£429.00 minimum order value
£4.9914% off
QuantityPriceDiscount
1 - 99£4.290%
100 +£4.124%

Minimum order quantity: 100.
Currently unavailable

Description

1/2? Drive Inch Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Specifications for 15/16" A/F Impact Socket 1/2" Square Drive
  • Opening Depth
    13mm
  • Bit Type
    Hex
  • Socket Type
    Impact Socket
  • Overall Length
    38mm
  • Socket Depth
    Standard
  • Size System
    Imperial
  • Number of Points
    6
  • Socket End Diameter
    34mm
  • Standards Met
    USA Federal Standard GGG-W-660A
    SAE
  • Drive Size
    1/2in
  • Finish/Coating
    Black Oxide
  • Drive End Diameter
    34mm
  • Material
    Chrome Molybdenum Steel
  • Socket Size
    15/16in
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome