0
1
2

42mm Impact Socket 3/4" Square Drive

Order Code: ZT1007119X

£16.99each Inc VAT (20%)
£849.50 minimum order value
QuantityPriceDiscount
1 - 249£16.990%
250 - 499£16.314%
500 - 999£15.638%
1000 +£14.9512%

Minimum order quantity: 50.
Currently unavailable

Description

3/4? Drive Metric, Standard Length, 6-Point
Conform to: DIN 3129.

Specifications for 42mm Impact Socket 3/4" Square Drive
  • Number of Points
    6
  • Socket Type
    Impact Socket
  • Standards Met
    DIN 3129
  • Drive Type
    Square
  • Bit Type
    Hex
  • Material
    Chrome Molybdenum Steel
  • Drive Size
    3/4in
  • Size System
    Metric
  • Finish/Coating
    Black Oxide
  • Socket Size
    42mm
  • Drive End Diameter
    44mm
  • Overall Length
    58mm
  • Opening Depth
    27mm
  • Socket End Diameter
    62mm
  • Socket Depth
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome