012000 Stud Extractor

Order Code: ZT1006739X

£52.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

For removing stubborn or seized threads and for setting new ones. For use with a 1/2" square drive ratchet wrench.

Specifications for 012000 Stud Extractor
  • Product Type
    Stud Extractor
  • Drive Type
    Square
  • Socket Size
    6mm - 19mm
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Drive Size
    1/2in
  • Overall Length
    104mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome