0
1

1/2" Square DR Stud Extractor

Order Code: ZT1006738X

£12.99 Inc VAT (20%)
£15.9918.5% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Manufactured from chrome alloy steel with a bright nickel and chrome finish. The locking wheel has a black oxidised finish. To use, place the extractor over the stud, then fit any 1/2” square drive handle and turn. The locking wheel moves into place to grip the stud and then remove it. 58mm outside diameter x 65mm high.

See full description
Specifications for 1/2" Square DR Stud Extractor
  • Product Range
    6 - 19mm
  • Product Type
    Stud Extractor
  • Drive Type
    Square
  • Drive Size
    1/2in
  • Overall Length
    65mm
  • Material
    Chrome Alloy Steel
  • Socket Size
    6mm - 19mm
  • Number of Pieces
    1
  • Finish/Coating
    Bright Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome